Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 97 in. OC, 12 Band
Mfr # 12HBX94
Zoro # G609719720
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 12
- Outside Length 97 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 97 in |
Details
V-Belt Section | BX |
Number of Ribs | 12 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 12.31 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 97 in. OC, 12 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 3/4" Plated Steel King Nipple (43050560)
- SMC Mechanical Valve, 2/3 Port, NPT 1/8" (VM130-N01-30RA-B)
- HHIP TNMG-433 Coated Carbide Insert (6002-3433)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2878)
- PIX Belt, BX Cogged, 21/32 x 100 in. OC (BX97)
- PIX Belt, A Kevlar, 1/2 x 25 in. OC (A23K)
- PIX Belt, BX Cogged, 21/32 x 123 in. OC (BX120)
- PIX PIX, B46/5L490, V-Belt 5/8 X 49 (B46/5L490)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- PIX PIX, B151, V-Belt 5/8 X 154 (B151)
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- Pix V-Belts