Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 93 in. OC
Mfr # BX90
Zoro # G709712935
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 93 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 93 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.8 |
Description
Belt, BX Cogged, 21/32 x 93 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 608, SelfAligning Ball Bearings Double Row (608)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80K1CL)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FASCO Motor, 1/10 HP, OEM Replacement Brand: Nutone Replacement For: 6717 (D1107)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- PIX Belt, SPB, 17 x 2950mm LP (SPB2950)
- PIX V-Belt, Cogged 5/8 X 66 (5VX660)
- PIX Belt, AX Cogged, 1/2 x 73 in. OC (AX71)
- PIX Belt, A/4L, 1/2 x 115 in. OC (A113)
- PIX Belt, B Kevlar, 5/8 x 139 in. OC (B136K)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC, 3 Band (3HBX85)
- Pix Power Transmission Belts