Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 89 in. OC
Mfr # BX86
Zoro # G309712915
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 89 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 89 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.77 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 89 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6027)
- D&D Timing Belt, 8M, 20 x 1440mm PL, T180 (1440-8M-20)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5602-8-10S)
- MAXIM Seal Kit, For 3.5 In Bore Welded Cylinder (204609)
- PIX V-Belt, 1/4 X 33 (2L330)
- PIX Belt, A/4L, 1/2 x 87 in. OC (A85/4L870)
- PIX Belt, B, 21/32 x 58 in. OC, 12 Band (12HB55)
- PIX V-Belt, 5/8 X 335 (5V3350)
- PIX Belt, AX Cogged, 1/2 x 31 in. OC (AX29)
- PIX Belt, B/5L, 21/32 x 75 in. OC (B72/5L750)
- BANDO Power King Combo, Bm133, 2B133 (2B133)
- Pix Power Transmission Belts