Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 86 in. OC
Mfr # BX83
Zoro # G209713364
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 86 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 86 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.74 |
Description
Belt, BX Cogged, 21/32 x 86 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TCR Rephasing Hydraulic Cylinder: 4 Bore x 12 Stroke - 1.375 Rod (216048)
- CONTINENTAL CONTITECH 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (3VX900)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-621-16BMF-NL)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- PIX Belt, BB, 21/32 x 89.6 in. OC (BB85)
- PIX PIX, A144, V-Belt 1/2 X 146 (A144)
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- PIX Belt, XPA Cogged, 13 x 1030mm LP (XPA1030)
- PIX Belt, BX Cogged, 21/32 x 65 in. OC (BX62)
- PIX Belt, SPA, 13 x 1900mm LP (SPA1900)
- Pix V-Belts