Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 85 in. OC
Mfr # BX82
Zoro # G909713312
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 85 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 85 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.73 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 85 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1F632 Pillow Block Bearing (1F632)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-33)
- THOMSON Ball Bushing, Bore Dia 1.000 In (SSU16)
- CLIMAX METAL PRODUCTS 2C-162-A Two-Piece Clamping Collar (2C-162-A)
- PIX Poly Rib J Belt, 14 in. EL-6 Rib (140J6)
- PIX V-Belt, Cogged 5/8 X 48 (5VX480)
- PIX Belt, A Kevlar, 1/2 x 118 in. OC (A116K)
- PIX Belt, XPA Cogged, 13 x 1307mm LP (XPA1307)
- PIX Belt, BX Cogged, 21/32 x 166 in. OC (BX163)
- PIX Belt, B/5L, 21/32 x 91 in. OC (B88/5L910)
- PIX Belt, B/5L, 21/32 x 37 in. OC (B34/5L370)
- Pix V-Belts