Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 84 in. OC
Mfr # BX81
Zoro # G309713172
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 84 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 84 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.72 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 84 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 90" Outside Length, 1/2" Top Width, 1 Ribs (A88/4L900)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/4" Thread (707046-1012)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.89.52TC)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum (MQCL-20-A)
- PIX Belt, B/5L, 21/32 x 33 in. OC (B30/5L330)
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- PIX Belt, A Kevlar, 1/2 x 76 in. OC (A74K)
- PIX V-Belt, Variable Speed 1-1/2 X 34.3 (2426V343)
- PIX PIX, B113, V-Belt 5/8 X 116 (B113)
- PIX Poly Rib J Belt, 19 in. EL-3 Rib (190J3)
- D&D 1120mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1120)
- Pix Power Transmission Belts