Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 82 in. OC
Mfr # BX79
Zoro # G609713094
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 82 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 82 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.71 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 82 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B85 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (3X647)
- GAST Stock 36/Skid 1Up-Nrv-3A Air Motor (1UP-NRV-3A)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., White (CR050-50-G)
- SMC FRL, 1/2" NPT Ports, Name Plate, 40 Size (AC40A-N04-3Z-A)
- PIX Belt, CX Cogged, 7/8 x 101 in. OC (CX97)
- PIX Belt, SPB, 17 x 2500mm LP (SPB2500)
- PIX PIX, B117, V-Belt 5/8 X 120 (B117)
- PIX Belt, XPZ Cogged, 10 x 987mm LP (XPZ987)
- PIX Poly Rib J Belt, 53 in. EL-8 Rib (530J8)
- PIX Belt, A Kevlar, 1/2 x 95 in. OC (A93K)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- Pix Power Transmission Belts