Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 78 in. OC, 2 Band
Mfr # 2HBX75
Zoro # G809720717
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 2
- Outside Length 78 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 78 in |
Details
V-Belt Section | BX |
Number of Ribs | 2 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.64 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 78 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6015 2Z, Deep Groove Ball Bear, SRow 90140Mm, 6015 2Z (6015 2Z)
- MILTON M Style Industrial Air Plug, 1/4" MNPT, PK250 (727)
- ENERPAC CL915900SR, HANDLE ASM.REPL.KIT-WRAP (CL915900SR)
- SPEEDAIRE Air Tank, Staionary, 202 PSI, 80 Gal, Horiz (3HDR3)
- PIX Poly Rib J Belt, 50 in. EL-6 Rib (500J6)
- PIX PIX, A62/4L640, V-Belt 1/2 X 64 (A62/4L640)
- PIX V-Belt, Cogged 3/8 X 41.5 (3VX415)
- PIX Belt, A, 1/2 x 89 in. OC, 2 Band (2HA87)
- PIX Belt, B Kevlar, 5/8 x 251 in. OC (B248K)
- PIX Belt, A Kevlar, 1/2 x 115 in. OC (A113K)
- POWERFLITE BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65-2)
- Pix Power Transmission Belts