Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 76 in. OC
Mfr # BX73
Zoro # G109712474
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 76 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 76 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.65 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 76 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flange Adapter 5, Telescoping, 1inx1inx1/2 in, 1/pk (5)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-606)
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- PIX Poly Rib J Belt, 32 in. EL-16 Rib (320J16)
- PIX V-Belt, Cogged 5/8 X 137.4 (5VX1374)
- PIX Belt, B/5L, 21/32 x 33 in. OC (B30/5L330)
- PIX V-Belt, Cogged 3/8 X 41.5 (3VX415)
- PIX Belt, SPB, 17 x 4500mm LP (SPB4500)
- PIX Belt, SPZ, 10 x 1450mm LP (SPZ1450)
- DAYTON 2/B68 Banded V-Belt, 71-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G893)
- Pix V-Belts