Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 74 in. OC
Mfr # BX71
Zoro # G209712640
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 74 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 74 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.63 |
Description
Belt, BX Cogged, 21/32 x 74 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SD-024-D)
- NTN Radial Bearing, Double Seal, 40mm Bore (6308LLUC3/L627)
- OIL SAFE Stumpy Ext Hose, w/1 In Outlet, HDPE/PVC (102021)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPX-1.15/16M)
- PIX Belt, CX Cogged, 7/8 x 54 in. OC (CX50)
- PIX Belt, CX Cogged, 7/8 x 113 in. OC (CX109)
- PIX Belt, SPB, 17 x 2500mm LP (SPB2500)
- PIX Belt, A/4L, 1/2 x 177 in. OC (A175)
- PIX Belt, BX Cogged, 21/32 x 27 in. OC (BX24)
- PIX PIX, A23.5/4L255, V-Belt 1/2 X 25.5 (A23.5/4L255)
- GATES Metric-Power V-Belts, XPZ912 (XPZ912)
- Pix V-Belts