Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 73 in. OC
Mfr # BX70
Zoro # G709712614
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 73 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 73 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.63 |
Description
Belt, BX Cogged, 21/32 x 73 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 90V DC Voltage (M1135238.00)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (5KC36LN1X)
- LOC-LINE Anti-Static Vacuum Hose Component, 20 Ft. (89320AS)
- FESTO Standards-Based Cylinder DSNU-16-200-PPV-A (DSNU-16-200-PPV-A)
- PIX Poly Rib J Belt, 32 in. EL-6 Rib (320J6)
- PIX Belt, BX Cogged, 21/32 x 26 in. OC (BX23)
- PIX V-Belt, Cogged 5/8 X 140 (5VX1400)
- PIX Belt, XPA Cogged, 13 x 2582mm LP (XPA2582)
- PIX Belt, B, 21/32 x 66 in. OC, 3 Band (3HB63)
- PIX Belt, AX Cogged, 1/2 x 92 in. OC (AX90)
- CONTINENTAL CONTITECH 3V630 Wrapped V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (3V630)
- Pix V-Belts