Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 69 in. OC
Mfr # BX66
Zoro # G009712499
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 69 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 69 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.59 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 69 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (4M061)
- DAYTON Motor, 1/3 HP, Yoke (6K807)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO (FDL1056)
- SPEEDAIRE Stationary Air Compressor, 6.5 hp, 30 gal (799M94)
- PIX V-Belt, 5/8 X 100 (5V1000)
- PIX Belt, 3VX Cogged, 3/8 x 64 in. OC, 3 Band (3H3VX640)
- PIX Belt, AX Cogged, 1/2 x 34 in. OC (AX32)
- PIX Belt, C, 7/8 x 179 in. OC, 8 Band (8HC175)
- PIX Belt, A Kevlar, 1/2 x 130 in. OC (A128K)
- PIX Belt, XPB Cogged, 17 x 1590mm LP (XPB1590)
- JASON INDUSTRIAL 1/2X44 Kevlar V-Belt (MXV4-440)
- Pix Power Transmission Belts