Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 67 in. OC
Mfr # BX64
Zoro # G009712406
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 67 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 67 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.57 |
Description
Belt, BX Cogged, 21/32 x 67 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Flexible Metal Inlet Extension, 18 In. (1448F018)
- SPRAYON Paintable Mold Release, 16 oz, Aerosol (S00314000)
- DODGE Sheave 455155, 3-3V5.00-Sds (455155)
- NACHI 7200 Series Angular Contact Precision Brg, 7214BMUC3 (7214BMUC3)
- PIX Poly Rib J Belt, 26 in. EL-6 Rib (260J6)
- PIX Belt, A Kevlar, 1/2 x 112 in. OC (A110K)
- PIX Belt, 3VX Cogged, 3/8 x 47 in. OC, 3 Band (3H3VX470)
- PIX Belt, B/5L, 21/32 x 91 in. OC (B88/5L910)
- PIX PIX, A51/4L530, V-Belt 1/2 X 53 (A51/4L530)
- PIX PIX, 3L275, V-Belt 3/8 X 27.5 (3L275)
- PIX V-Belt, Cogged 5/8 X 136 (5VX1360)
- Pix Power Transmission Belts