Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 67 in. OC, 3 Band
Mfr # 3HBX64
Zoro # G209716808
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 3
- Top Width 21/32"
- Outside Length 67 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 67 in |
Details
V-Belt Section | BX |
Number of Ribs | 3 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 2.1 |
Description
Belt, BX Cogged, 21/32 x 67 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 10mm, 61800ZZ (61800 ZZ PRX)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (VAK 1 1/2)
- MILTON Grease Gun, Lever, 10,000 psi (S-3100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (TSHL-N-3100)
- PIX PIX, A32/4L340, V-Belt 1/2 X 34 (A32/4L340)
- PIX Belt, BB, 21/32 x 134.6 in. OC (BB130)
- PIX Belt, B/5L, 21/32 x 32 in. OC (B29/5L320)
- PIX Belt, B/5L, 21/32 x 256 in. OC (B253)
- PIX Belt, B/5L, 21/32 x 194 in. OC (B191)
- PIX V-Belt, Variable Speed 1-1/2 X 34.3 (2426V343)
- DAYTON 6/B158 Banded V-Belt, 161-3/4" Outside Length, 4" Top Width, 6 Ribs (13W374)
- Pix Power Transmission Belts