Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 66 in. OC, 3 Band
Mfr # 3HBX63
Zoro # G409716851
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 3
- Outside Length 66 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 66 in |
Details
V-Belt Section | BX |
Number of Ribs | 3 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 2.06 |
Description
Belt, BX Cogged, 21/32 x 66 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Eliminator, Mist, 1 In (4ZL97)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201FG-N01-01SA)
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP4)
- EATON AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-12 JIC (4411-12S)
- PIX PIX, B172, V-Belt 5/8 X 175 (B172)
- PIX Belt, SPB, 17 x 2500mm LP (SPB2500)
- PIX Belt, SPB, 17 x 1600mm LP (SPB1600)
- PIX Belt, SPZ, 10 x 1212mm LP (SPZ1212)
- PIX Belt, 5VX Cogged, 5/8 x 68 in. OC, 3 Band (3H5VX680)
- PIX Poly Rib J Belt, 42 in. EL-8 Rib (420J8)
- D&D 78" Outside Length, 5/8" Top Width, 1 Ribs (5LK780)
- Pix Power Transmission Belts