Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 62 in. OC
Mfr # BX59
Zoro # G009712796
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 62 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 62 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.53 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 62 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg W/Snap, 6007-2NSE9NR (6007-2NSE9NR)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3280-8MGT-12 (3280-8MGT-12)
- BESTORQ Timing Belt Model 230XL200 23 in Effective length and 2 in Top Width (230XL200)
- MTK Thrust Ball Bearing, 40mm Bore, 60mm (51108)
- PIX V-Belt, 3L Wrapped, 3/8 X 26 (3L260)
- PIX Belt, A/4L, 1/2 x 43 in. OC (A41/4L430)
- PIX PIX, B115, V-Belt 5/8 X 118 (B115)
- PIX Belt, XPA Cogged, 13 x 1600mm LP (XPA1600)
- PIX Poly Rib J Belt, 47 in. EL-12 Rib (470J12)
- PIX Belt, B Kevlar, 5/8 x 149 in. OC (B146K)
- DAYTON BX47 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (13W529)
- Pix V-Belts