Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 61 in. OC
Mfr # BX58
Zoro # G609712738
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 61 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 61 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.52 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 61 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mini, SAE 4,305SS, PK10 (3704)
- SKF Shaft Seal, 1-1/16 x 1-5/8 x 1/4", CRW1, NBR (10598)
- SMITH BEARING Track Roller, Stud, Roller Dia. 4 In. (PCR-4)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C17G15530)
- PIX PIX, B70/5L730, V-Belt 5/8 X 73 (B70/5L730)
- PIX V-Belt, Cogged 5/8 X 160 (5VX1600)
- PIX Belt, B/5L, 21/32 x 81 in. OC (B78/5L810)
- PIX V-Belt, Variable Speed 1-7/16 X 44.1 (2322V441)
- PIX V-Belt, Cogged 5/8 X 60 (5VX600)
- PIX Belt, BX Cogged, 21/32 x 31 in. OC (BX28)
- OREGON Replacement Belt, Premium Deck Drive Belt, Ariens Gravely 72382, 1/2 in X 85-5/16 in (15-213)
- Pix Power Transmission Belts