Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 60 in. OC
Mfr # BX57
Zoro # G509712593
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 60 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 60 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.51 |
Description
Belt, BX Cogged, 21/32 x 60 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 47, Bore 20 mm (NATV20-PP-A)
- MILTON Filter, Metal Bowl, 3/4" NPT (1022-8)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 115/230, 56H (D34CP2PHC)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP059)
- PIX Poly Rib J Belt, 29.5 in. EL-6 Rib (295J6)
- PIX Belt, XPA Cogged, 13 x 1600mm LP (XPA1600)
- PIX Belt, B Kevlar, 5/8 x 35 in. OC (B32K)
- PIX Belt, Muscle- B/5L, 21/32 x 64 in. OC (B61M)
- PIX Belt, AX Cogged, 1/2 x 26 in. OC (AX24)
- PIX Belt, BX Cogged, 21/32 x 121 in. OC (BX118)
- DAYTON A61 V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (6A150)
- Pix Power Transmission Belts