Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 59 in. OC
Mfr # BX56
Zoro # G209712657
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 59 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 59 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.5 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 59 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-RH-BXB)
- TOMPKINS Hydraulic Fitting-Steel04MORFS-04FORFSX-04FP-GP (GPFF2406-04-04-04FP)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CAR)
- FESTO Standards-Based Cylinder DSBC-32-320-PPVA-N3 (DSBC-32-320-PPVA-N3)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- PIX Belt, AX Cogged, 1/2 x 25 in. OC (AX23)
- PIX Belt, XPZ Cogged, 10 x 1202mm LP (XPZ1202)
- PIX Belt, BX Cogged, 21/32 x 89 in. OC (BX86)
- PIX Belt, C, 7/8 x 103 in. OC, 2 Band (2HC99)
- PIX Belt, B Kevlar, 5/8 x 251 in. OC (B248K)
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- Pix V-Belts