Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 57 in. OC
Mfr # BX54
Zoro # G409712761
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 57 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 57 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.48 |
Description
Belt, BX Cogged, 21/32 x 57 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (1L666)
- CORROSIONX Non Drying Lubricant, Aerosol Can, 12 Oz., CorrosionX® (90104)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD39)
- DART CONTROLS DC Speed Control, 180VDC, 5.5A (132LC200)
- PIX V-Belt, Variable Speed 1 X 29 (1626V290)
- PIX Belt, AA, 1/2 x 58.4 in. OC (AA55)
- PIX Belt, SPB, 17 x 2580mm LP (SPB2580)
- PIX V-Belt, 1/4 X 31 (2L310)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC, 3 Band (3HBX85)
- PIX Belt, AX Cogged, 1/2 x 35 in. OC (AX33)
- POWERFLITE 5L410 41" Outside Length, 21/32" Top Width, 1 Ribs (5L410-2)
- Pix Power Transmission Belts