Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 56 in. OC
Mfr # BX53
Zoro # G809711920
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 56 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 56 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.47 |
Description
Belt, BX Cogged, 21/32 x 56 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB, 9/16-18, Plug (900598-6S)
- LOC-LINE Flex Hose Y Fitting, 1/4 In, PK20 (49428)
- NORD NEMA C-face Motor, 1.0 HP (SK80LP/4-56C CUS TW)
- LINCOLN Clear Grease Tube (1100CLR)
- PIX V-Belt, Cogged 5/8 X 51 (5VX510)
- PIX Belt, A/4L, 1/2 x 61 in. OC (A59/4L610)
- PIX V-Belt, Cogged 3/8 X 35.5 (3VX355)
- PIX Belt, BX Cogged, 21/32 x 90 in. OC (BX87)
- PIX Poly Rib J Belt, 38 in. EL-10 Rib (380J10)
- PIX V-Belt, Cogged 5/8 X 93 (5VX930)
- PIX Belt, SPA, 13 x 1250mm LP (SPA1250)
- Pix V-Belts