Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 54 in. OC
Mfr # BX51
Zoro # G909712056
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 54 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 54 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.46 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 54 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Economair Seal Kit, RK2440-14 (RK2440-14)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 72 In, 1/4 NPT (R2-4-72M)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 60 Stroke - 4 Rod (216169)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5212070)
- PIX V-Belt, Variable Speed 1-1/2 X 35.4 (2430V354)
- PIX Belt, B Kevlar, 5/8 x 89 in. OC (B86K)
- PIX Belt, BB, 21/32 x 122.6 in. OC (BB118)
- PIX Belt, B Kevlar, 5/8 x 165 in. OC (B162K)
- PIX V-Belt, Variable Speed 1-13/16 X 64.6 (2926V646)
- PIX PIX, B113, V-Belt 5/8 X 116 (B113)
- CONTINENTAL CONTITECH B95 Wrapped V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (B95)
- Pix V-Belts