Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 53 in. OC
Mfr # BX50
Zoro # G409712044
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 53 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 53 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.45 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 53 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Element Clamp, Black, 3/4", PK20 (69565-BLK)
- OTC Hose Side Half Quick Coupler (9798)
- INTERSTATE PNEUMATICS G1/2 Male Thread Oil Sight Glass for Compressors (CSG7012)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- PIX Poly Rib J Belt, 69 in. EL-10 Rib (690J10)
- PIX Belt, B, 21/32 x 161 in. OC, 4 Band (4HB158)
- PIX V-Belt, 1 X 160 (8V1600)
- PIX PIX, 3L230, V-Belt 3/8 X 23 (3L230)
- PIX Belt, A Kevlar, 1/2 x 28 in. OC (A26K)
- PIX Belt, B/5L, 21/32 x 180 in. OC (B177)
- MITSUBOSHI Maxstar Wedge V-Belt 8V Type, 1" x 200" - 8V2000 (8V2000)
- Pix Power Transmission Belts