Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 53 in. OC, 3 Band
Mfr # 3HBX50
Zoro # G209716273
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 3
- Top Width 21/32"
- Outside Length 53 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 53 in |
Details
V-Belt Section | BX |
Number of Ribs | 3 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.64 |
Description
Belt, BX Cogged, 21/32 x 53 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 11 lb, 19,250 vpm (CVT-P-1)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBFL204-12G)
- MILTON V Style Coupler and Plug Kit, 6 Pcs (S-217)
- WARREN-RUPP Spool (775.055.000)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- PIX Belt, AX Cogged, 1/2 x 80 in. OC (AX78)
- PIX Poly Rib J Belt, 37 in. EL-4 Rib (370J4)
- PIX PIX, A23.5/4L255, V-Belt 1/2 X 25.5 (A23.5/4L255)
- PIX Belt, BX Cogged, 21/32 x 62 in. OC (BX59)
- DAYTON B70 V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (5X475)
- Pix V-Belts