Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 51 in. OC
Mfr # BX48
Zoro # G409712143
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 51 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 51 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.43 |
Description
Belt, BX Cogged, 21/32 x 51 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546T)
- THOMSON Shaft, Carbon Steel, 20 mm, 200 mm (20MM SOFT CTL X 200MM)
- GATES Polyflex Belts, 7M1800 (7M1800)
- D&D 121" Outside Length, 2/3" Top Width, 1 Ribs (B118)
- PIX Belt, BX Cogged, 21/32 x 123 in. OC (BX120)
- PIX V-Belt, Cogged 5/8 X 76 (5VX760)
- PIX V-Belt, Variable Speed 1-3/8 X 34.5 (2230V345)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- PIX Belt, A/4L, 1/2 x 23 in. OC (A21/4L230)
- DAYTON B101 V-Belt, 104" Outside Length, 21/32" Top Width, 1 Ribs (6L216)
- Pix Power Transmission Belts