Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 50 in. OC
Mfr # BX47
Zoro # G709711921
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 50 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 50 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.42 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 50 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN71752-8-16-M8-NI Clevis Fork Head (8NXBIS)
- PIX Belt, A/4L, 1/2 x 54 in. OC (A52/4L540)
- IGUS Flanged Bearing, 7/8 IDx15/32 In L, PK5 (MYI-14-7.5)
- FESTO Quick Exhaust Valve SEU-1/8 (SEU-1/8)
- PIX Belt, B/5L, 21/32 x 200 in. OC (B197)
- PIX Belt, BX Cogged, 21/32 x 25 in. OC (BX22)
- PIX V-Belt, 3/8 X 71 (3V710)
- PIX Belt, AX Cogged, 1/2 x 42 in. OC (AX40)
- PIX Belt, B Kevlar, 5/8 x 132 in. OC (B129K)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- BANDO Bando Belts V-Belt, Rpf3350 (RPF3350)
- Pix Power Transmission Belts