Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 48 in. OC
Mfr # BX45
Zoro # G009711959
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 48 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 48 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.4 |
Description
Belt, BX Cogged, 21/32 x 48 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 762mm (SPZ762)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK55 X 1-1/8 SHEAVE (BK55 X 1-1/8 SHEAVE)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1003-0606)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/4, PK3 (EF030504)
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- PIX PIX, B47/5L500, V-Belt 5/8 X 50 (B47/5L500)
- PIX V-Belt, Cogged 5/8 X 100 (5VX1000)
- PIX Belt, AX Cogged, 1/2 x 35 in. OC (AX33)
- PIX Belt, B Kevlar, 5/8 x 35 in. OC (B32K)
- PIX , , V-Belt 1/2 X 19.5 (A17.5/4L195)
- D&D 2240mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA2240)
- Pix V-Belts