Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 47 in. OC
Mfr # BX44
Zoro # G809711968
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 47 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 47 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.39 |
Description
Belt, BX Cogged, 21/32 x 47 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Rel-Saw Band-Saw Cutting Fluid Concentrate, 1 Gallon (01G-RS)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-AN)
- MAIN FILTER MP FILTRI HP0651A10AN Replacement/Interchange Hydraulic Filter (MF0058358)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (QS 1 L PD 72)
- PIX Belt, SPZ, 10 x 1450mm LP (SPZ1450)
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- PIX Belt, SPB, 17 x 2950mm LP (SPB2950)
- PIX Belt, XPA Cogged, 13 x 1700mm LP (XPA1700)
- PIX PIX, B113, V-Belt 5/8 X 116 (B113)
- PIX V-Belt, 5/8 X 63 (5V630)
- BESTORQ 700J10 Micro V Belt, 70 in Pitch Length, 0.92 in Top Width, 10 Ribs (700J10)
- Pix Power Transmission Belts