Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 44 in. OC
Mfr # BX41
Zoro # G709712188
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 44 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 44 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.37 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 44 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- SKF Radial Ball Bearing, Sealed, 10mm Bore Dia (6300 2RS JEM)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- DAYTON DC Speed Control, 90/180VDC, 2A (4Z827)
- PIX Belt, B Kevlar, 5/8 x 165 in. OC (B162K)
- PIX Belt, B/5L, 21/32 x 66 in. OC (B63/5L660)
- PIX PIX, A43/4L450, V-Belt 1/2 X 45 (A43/4L450)
- PIX PIX, 3L275, V-Belt 3/8 X 27.5 (3L275)
- PIX Belt, BB, 21/32 x 109.6 in. OC (BB105)
- PIX V-Belt, Variable Speed 2-3/4 X 57 (4430V570)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 29'' (3L290)
- Pix V-Belts