Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 43 in. OC
Mfr # BX40
Zoro # G409712334
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 43 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 43 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.36 |
Description
Belt, BX Cogged, 21/32 x 43 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 25 MFD, 370V, Oval (2MDW3)
- DIXON Boss Ground Joint Stem Steel, 1" (GB11)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, Tub (PENA13QT)
- MASTER PNEUMATIC DIA.H20 REG 1/4, SEAT, 0-30 (R54MB-2ACL30)
- PIX Belt, B Kevlar, 5/8 x 134 in. OC (B131K)
- PIX V-Belt, 1/4 X 46 (2L460)
- PIX Belt, B, 21/32 x 69 in. OC, 2 Band (2HB66)
- PIX Poly Rib J Belt, 29 in. EL-4 Rib (290J4)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- PIX Belt, B/5L, 21/32 x 139 in. OC (B136)
- BESTORQ Aftermarket 01-50-151 LILLISTON Replacement Belt, B112 (B112)
- Pix V-Belts