Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 41 in. OC
Mfr # BX38
Zoro # G309712205
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 41 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 41 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.34 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 41 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CUB CADET 954-04207 Replacement Belt, 4LK790 (4LK790)
- KBC Ball Bearing, 30mm x 62mm x 16mm, single row deep groove ball bearing, two contact seals, C3 Fit (6206-2RS KBC)
- BREEZE Hose Clamp, HT, Liner, No175,410SS, PK10 (HTM 175 L B)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- PIX Belt, A Kevlar, 1/2 x 35 in. OC (A33K)
- PIX Belt, A/4L, 1/2 x 41 in. OC (A39/4L410)
- PIX V-Belt, 5/8 X 170 (5V1700)
- PIX Poly Rib J Belt, 47 in. EL-12 Rib (470J12)
- PIX Belt, A/4L, 1/2 x 152 in. OC (A150)
- PIX V-Belt, 3/8 X 45 (3V450)
- CARLISLE RBX144-4 Gold-Ribbon Cog-Band (RBX144-4)
- Pix V-Belts