Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 39 in. OC
Mfr # BX36
Zoro # G709712140
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 39 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 39 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.32 |
Description
Belt, BX Cogged, 21/32 x 39 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Case Ratchet Assembly (S600065)
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- CONTINENTAL Air Hose, 1" ID x 100 ft., Black (HZB10020-100-G)
- FESTO Push-In L-Fitting QBL-1/8-5/32-U (QBL-1/8-5/32-U)
- PIX Belt, A Kevlar, 1/2 x 106 in. OC (A104K)
- PIX Belt, B/5L, 21/32 x 36 in. OC (B33/5L360)
- PIX Belt, BX Cogged, 21/32 x 100 in. OC (BX97)
- PIX V-Belt, Cogged 3/8 X 29 (3VX290)
- PIX Belt, A Kevlar, 1/2 x 115 in. OC (A113K)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- BESTORQ 3VX750/03 Banded Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 3 Ribs (3VX750/03)
- Pix Power Transmission Belts