Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 33 in. OC
Mfr # BX30
Zoro # G809711586
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 33 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 33 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.27 |
Description
Belt, BX Cogged, 21/32 x 33 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 20DP, 20PA, 120Teeth, CastIron (YA120)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD3412)
- INTERSTATE PNEUMATICS 128 oz - 1 Gallon Air Tool Oil Jug (1 Gal), PK 4 (YL12-128-4CS)
- WORLD WIDE FITTINGS Male JIC Plug (5229X05)
- PIX Belt, B/5L, 21/32 x 81 in. OC (B78/5L810)
- PIX Belt, BX Cogged, 21/32 x 39 in. OC (BX36)
- PIX V-Belt, Variable Speed 1-7/16 X 44.1 (2322V441)
- PIX V-Belt, Variable Speed 1-3/16 X 40.3 (1922V403)
- PIX Belt, A/4L, 1/2 x 33 in. OC (A31/4L330)
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- Pix Power Transmission Belts