Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 32 in. OC
Mfr # BX29
Zoro # G909711554
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 32 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 32 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.26 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 32 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 3 pc. Auto Flex Universal Joint (85505)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi (4ZL24)
- TRITAN Metric Tapered Roller Bearing, 65mm Bore Dia., 120mm Outside Dia., 32.75mm Width (32213)
- CLIMAX METAL PRODUCTS ISCC-125-125 One-Piece Industry Standard Clamping Coupling (ISCC-125-125)
- PIX PIX, A22/4L240, V-Belt 1/2 X 24 (A22/4L240)
- PIX V-Belt, 5/8 X 130 (5V1300)
- PIX Belt, SPB, 17 x 2950mm LP (SPB2950)
- PIX Poly Rib J Belt, 44 in. EL-6 Rib (440J6)
- PIX Belt, B/5L, 21/32 x 135 in. OC (B132)
- PIX Belt, AX Cogged, 1/2 x 72 in. OC (AX70)
- D&D 62" Outside Length, 1/2" Top Width, 1 Ribs (AX60)
- Pix V-Belts