Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 31 in. OC
Mfr # BX28
Zoro # G609711328
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 31 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 31 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.25 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 31 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Fuse, Air, 3/8 In NPT (5ZL36)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFCD6070)
- MILTON Pneumatic Flow Control Valve, 1/4" NPT (S-638)
- TIMKEN TRB Single Cup 4-8 OD, 633-2 (633-2)
- PIX Belt, 5VX Cogged, 5/8 x 68 in. OC, 3 Band (3H5VX680)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC, 2 Band (2HBX48)
- PIX Belt, XPB Cogged, 17 x 3550mm LP (XPB3550)
- PIX V-Belt, Cogged 5/8 X 66 (5VX660)
- PIX Belt, XPA Cogged, 13 x 1850mm LP (XPA1850)
- PIX Poly Rib J Belt, 19 in. EL-4 Rib (190J4)
- MTD Belt-5Mm Pitch X 2 (754-04279A)
- Pix Power Transmission Belts