Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 29 in. OC
Mfr # BX26
Zoro # G509711374
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 29 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 29 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.23 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 29 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 67 in. OC (BX64)
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX08-108D1)
- FUJI ELECTRIC Regenerative Blower, 0.51 HP, 56 CFM (VFC300P-5T)
- PIX V-Belt, Cogged 5/8 X 71 (5VX710)
- PIX Belt, SPC, 22 x 4400mm LP (SPC4400)
- PIX Belt, A/4L, 1/2 x 47 in. OC (A45/4L470)
- PIX Belt, A Kevlar, 1/2 x 162 in. OC (A160K)
- PIX Belt, B/5L, 21/32 x 69 in. OC (B66/5L690)
- PIX Belt, XPA Cogged, 13 x 1650mm LP (XPA1650)
- PIX Belt, XPA Cogged, 13 x 1030mm LP (XPA1030)
- Pix Power Transmission Belts