Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 28 in. OC
Mfr # BX25
Zoro # G109711415
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 28 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 28 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.22 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 28 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Swivel Elbow, 90 Deg, TubexBSPP, 5x5mm, PK5 (50115N-5-M5-PK5)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6203-2RS-3/4 Bearing No., 0.75 I.D., 1.57 O.D., 0.47 Width (150221)
- MILTON INDUSTRIES 1/4" NPT Female H-Style Coupler (S-1833)
- BESTORQ Kevlar V-Belt / B62K (5L650LG)
- PIX Belt, SPA, 13 x 2000mm LP (SPA2000)
- PIX Belt, A Kevlar, 1/2 x 26 in. OC (A24K)
- PIX V-Belt, Cogged 5/8 X 92 (5VX920)
- PIX V-Belt, Cogged 5/8 X 46 (5VX460)
- PIX PIX, A81/4L830, V-Belt 1/2 X 83 (A81/4L830)
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- CONTINENTAL CONTITECH 13X1050 AUTO V-BELT (13X1050)
- Pix Power Transmission Belts