Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 26 in. OC
Mfr # BX23
Zoro # G609711663
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 26 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 26 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.21 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 26 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID 10883 Model No. 418 Hand Operated Oiler W/One Gallon Premium Thread Cutting Oil & Reservoir (10883)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (CA640)
- LOCTITE Anti-Seize, High Purity, 16 oz, Can LB N-1000(TM) (234253)
- ZORO SELECT TL Bushing, 1610, 1 in B Dia, 1 in L (1610X1)
- PIX Poly Rib J Belt, 98 in. EL-4 Rib (980J4)
- PIX V-Belt, Cogged 5/8 X 35 (5VX350)
- PIX Belt, SPZ, 10 x 1320mm LP (SPZ1320)
- PIX , , V-Belt 1/2 X 29 (A27/4L290)
- PIX Belt, A/4L, 1/2 x 66 in. OC (A64/4L660)
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- OPTIBELT V-Belt; 3L Series; V-Belt Style; 1 Band (3L500)
- Pix Power Transmission Belts