Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 183 in. OC
Mfr # BX180
Zoro # G409711573
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 183 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 183 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.61 |
Description
Belt, BX Cogged, 21/32 x 183 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/4In (12 FLO-S)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-13)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L210)
- MILLENNIUM FILTER Hydraulic Filter, replaces INTERNORMEN 300147, Pressure Line, 10 micron (ZX-300147)
- PIX Belt, B/5L, 21/32 x 256 in. OC (B253)
- PIX PIX A29K, V-Belt, Kevlar® 1/2 X 31 (A29K)
- PIX V-Belt, Cogged 3/8 X 90 (3VX900)
- PIX Belt, Muscle- B/5L, 21/32 x 58 in. OC (B55M)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC, 2 Band (2HBX48)
- PIX Belt, B/5L, 21/32 x 28 in. OC (B25/5L280)
- CONTINENTAL V-belt, 87 in L, 5/8 in W Top, Rubber (85870)
- Pix V-Belts