Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 176 in. OC
Mfr # BX173
Zoro # G709711518
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 176 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 176 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.55 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 176 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Green PVC Suction Hose, 3"x20 ft. (A007-0489-1620)
- SOLBERG Liquid Separator, 2.5In FNPT Inlet/Outlet (STS-250C)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FDD3)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- PIX Belt, BX Cogged, 21/32 x 66 in. OC, 3 Band (3HBX63)
- PIX Belt, A Kevlar, 1/2 x 31 in. OC (A29K)
- PIX V-Belt, Variable Speed 7/8 X 46 (1422V460)
- PIX Belt, B Kevlar, 5/8 x 51 in. OC (B48K)
- PIX V-Belt, Cogged 3/8 X 35.5 (3VX355)
- PIX Belt, BX Cogged, 21/32 x 160 in. OC (BX157)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 106in OC, 2 Band (2/BX103)
- Pix Power Transmission Belts