Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 166 in. OC
Mfr # BX163
Zoro # G709711624
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 166 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 166 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.47 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 166 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- GATES Poly Chain GT Carbon Belts, 8MGT-720-21 (8MGT-720-21)
- KROIL 10 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS102C)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, El, (2024-8-12S)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- PIX V-Belt, 1/4 X 33 (2L330)
- PIX Belt, A/4L, 1/2 x 23 in. OC (A21/4L230)
- PIX Belt, SPB, 17 x 1320mm LP (SPB1320)
- PIX Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band (3H5VX470)
- PIX PIX, A24/4L260, V-Belt 1/2 X 26 (A24/4L260)
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- Pix Power Transmission Belts