Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 160 in. OC
Mfr # BX157
Zoro # G509711015
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 160 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 160 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.4 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 160 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 208-230/460V (RVD028L-02.B)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932688Q, Return Line, 10 micron, Outside-In (MF0063132)
- PARKER Filter/Regulator/Lubricator, 1/4", NPT (14G11B18F0GD)
- YELLOW JACKET Alloy Mandrel, 7/8" Size (63336)
- PIX Belt, BB, 21/32 x 214.6 in. OC (BB210)
- PIX Belt, XPB Cogged, 17 x 2020mm LP (XPB2020)
- PIX Belt, Muscle- B/5L, 21/32 x 64 in. OC (B61M)
- PIX Belt, A Kevlar, 1/2 x 76 in. OC (A74K)
- PIX Belt, B Kevlar, 5/8 x 175 in. OC (B172K)
- PIX Belt, B Kevlar, 5/8 x 102 in. OC (B99K)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 64" (A64)
- Pix Power Transmission Belts