Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 157 in. OC
Mfr # BX154
Zoro # G109710968
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 157 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 157 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.38 |
Description
Belt, BX Cogged, 21/32 x 157 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (60BS12H X 1 1/4)
- QA1 Female Stud Rod End, SS, RH, 3/8-24 (GFR6TS)
- SMC Valve, 5 Port, 2 Position, 12VDC, 1/8" Port (SY5120-6G-01T)
- CONTINENTAL CONTITECH B49 Wrapped V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (B49)
- PIX V-Belt, Variable Speed 2-3/4 X 57 (4430V570)
- PIX Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band (3H5VX470)
- PIX Belt, C, 7/8 x 161 in. OC (C157)
- PIX Belt, A Kevlar, 1/2 x 26 in. OC (A24K)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- PIX V-Belt, Cogged 3/8 X 70 (3VX700)
- PIX PIX, 3L225, V-Belt 3/8 X 22.5 (3L225)
- Pix V-Belts