Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 147 in. OC
Mfr # BX144
Zoro # G409710835
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 147 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 147 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.29 |
Description
Belt, BX Cogged, 21/32 x 147 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (36VF01)
- DYNABRADE Open-End Wrench, 11/16 In. (96032)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, #10-32 (NFL3S)
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- PIX Belt, XPZ Cogged, 10 x 1862mm LP (XPZ1862)
- PIX Belt, BX Cogged, 21/32 x 85 in. OC (BX82)
- PIX Belt, B/5L, 21/32 x 51 in. OC (B48/5L510)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC, 2 Band (2HBX75)
- PIX V-Belt, Cogged 5/8 X 42.5 (5VX425)
- PIX Belt, BX Cogged, 21/32 x 85 in. OC, 3 Band (3HBX82)
- D&D 1857mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1857)
- Pix Power Transmission Belts