Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 143 in. OC
Mfr # BX140
Zoro # G209710967
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 143 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 143 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.25 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 143 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 367L075 Synchro-Cog Timing Belt (367L075)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (HCP209-28)
- DIXON Style V5 Swing Type Hose, Storage Reel (FHR-V5)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- PIX Poly Rib J Belt, 100 in. EL-4 Rib (1000J4)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- PIX Poly Rib J Belt, 23 in. EL-10 Rib (230J10)
- PIX V-Belt, Cogged 5/8 X 74 (5VX740)
- PIX Belt, SPC, 22 x 4750mm LP (SPC4750)
- PIX Belt, CX Cogged, 7/8 x 113 in. OC (CX109)
- GATES Hi-Power II Dubl-V Belts, BB136 (BB136)
- Pix V-Belts