Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 139 in. OC, 4 Band
Mfr # 4HBX136
Zoro # G509717604
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 4
- Top Width 21/32"
- Outside Length 139 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 139 in |
Details
V-Belt Section | BX |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 5.94 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 139 in. OC, 4 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor1/50HP 120V 1400RPM (D633)
- BAILEY Spherical Plain Bearing 1 Id, 1-5/8 Od, 7/8 Inner / 3/4 Outer Width (158916)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F169)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-31)
- PIX Belt, B Kevlar, 5/8 x 117 in. OC (B114K)
- PIX Belt, BX Cogged, 21/32 x 85 in. OC (BX82)
- PIX V-Belt, Cogged 5/8 X 72 (5VX720)
- PIX Belt, SPB, 17 x 3000mm LP (SPB3000)
- PIX Belt, B/5L, 21/32 x 35 in. OC (B32/5L350)
- PIX V-Belt, Cogged 3/8 X 26 (3VX260)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3450 (3450)
- Pix V-Belts