Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 136 in. OC, 7 Band
Mfr # 7HBX133
Zoro # G609714091
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 7
- Outside Length 136 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 136 in |
Details
V-Belt Section | BX |
Number of Ribs | 7 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 10.16 |
Description
Belt, BX Cogged, 21/32 x 136 in. OC, 7 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Spring Retainer (P024-0152SP)
- VIAIR SS Braided Leader Hose, 1/4"M to 1/4"M, NP (92809)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56 Frame (5K46MN4087)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THP-N-1100)
- PIX Belt, A/4L, 1/2 x 23 in. OC (A21/4L230)
- PIX Belt, C, 7/8 x 140 in. OC (C136)
- PIX Belt, BX Cogged, 21/32 x 98 in. OC (BX95)
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- PIX Belt, A/4L, 1/2 x 31 in. OC (A29/4L310)
- PIX Belt, XPA Cogged, 13 x 1632mm LP (XPA1632)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3150mm (SPB3150)
- Pix V-Belts