Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 131 in. OC
Mfr # BX128
Zoro # G309711291
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 131 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 131 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.14 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 131 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-EN-350)
- DYKEM Opaque Staining Color, 8 oz, Yellow (81405)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 2 oz, Brush Top (18002)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- PIX V-Belt, Cogged 5/8 X 71 (5VX710)
- PIX Belt, A/4L, 1/2 x 58 in. OC (A56/4L580)
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- PIX Belt, B Kevlar, 5/8 x 89 in. OC (B86K)
- PIX Belt, BX Cogged, 21/32 x 117 in. OC (BX114)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (4L490)
- Pix Power Transmission Belts