Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 121 in. OC
Mfr # BX118
Zoro # G909710687
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 121 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 121 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.05 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, BX Cogged, 21/32 x 121 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-10-11)
- BANDO 2184 mm Outside Length, 22 mm Top Width, 1 Ribs (C81)
- ARO Mounting Bracket, L Type, For 6CRL9 (104404)
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In (QS 3/4 L SS X 18)
- PIX V-Belt, Cogged 5/8 X 103 (5VX1030)
- PIX Belt, A Kevlar, 1/2 x 48 in. OC (A46K)
- PIX Belt, A/4L, 1/2 x 144 in. OC (A142)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- PIX Belt, SPB, 17 x 4500mm LP (SPB4500)
- PIX Poly Rib J Belt, 39 in. EL-4 Rib (390J4)
- SUPCO Molded Cogged V Belt, AX29 (AX29)
- Pix Power Transmission Belts