Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 117 in. OC
Mfr # BX114
Zoro # G009710792
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 117 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 117 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.02 |
Description
Belt, BX Cogged, 21/32 x 117 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Specialty Blended Lubricant, 1 qt (1WG50)
- FESTO Plastic Tubing PEN-5/16-BL-150-CB (PEN-5/16-BL-150-CB)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 50mm ID x 72mm OD x 8mm Thick (OS-TCH-50X72X8)
- ARO Air Motor Kit (637397)
- PIX Belt, CX Cogged, 7/8 x 191 in. OC (CX187)
- PIX V-Belt, Cogged 3/8 X 58 (3VX580)
- PIX PIX, B221, V-Belt 5/8 X 224 (B221)
- PIX V-Belt, Cogged 3/8 X 65 (3VX650)
- PIX PIX, B60/5L630, V-Belt 5/8 X 63 (B60/5L630)
- PIX Belt, A/4L, 1/2 x 25.5 in. OC (A23.5/4L255)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 65.4 in L Outside, 11/32 in THK (AX63)
- Pix Power Transmission Belts